Shop All Pond & Fountain Pumps
Dayton
Pump, Fountain, 1/3 HP
Mfr # 5RWG1
Zoro # G1583741
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 120V AC
- Amps 8 A
- Max. Head 34 ft
- Length 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5RWG1
- Zoro # G1583741
- UPC # 190735350744
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 15 3/4 in |
Height | 8 in |
Cord Length | 12 ft |
Max. Dia. Solids | 1/8 in |
Width | 7 3/4 in |
Overall Width | 7.8 in |
Overall Length | 15.8 in |
Overall Height | 8 in |
Solid Diameter (Maximum) | 0.13 in |
Compatible Discharge Pipe Size | 1 in |
Description
Pond Pump, Pump Housing Material Brass, Horsepower 1/3 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 34 ft, Flow Rate @ 5 ft of Head (Maximum) 73 gpm, Flow Rate @ 10 ft of Head (Maximum) 62 gpm, Flow Rate @ 15 ft of Head (Maximum) 55 gpm, Flow Rate @ 20 ft of Head (Maximum) 47 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 in, Intake Type Screened, Discharge Type NPT, Cord Length 12 ft, Pump Type Fountain Pump, Submersible Yes, Amps 8 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Float Control w/series plug, 6-20 plug (K001136)
- SPX / WAUKESHA Seal Kit #4 Fkm Complete 2085 (309-255)
- DAYTON Lip Seal (PPR8ZN001G)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-4-S)
- DAYTON Pump, Fountain, 2 HP, 230V (5RGV7)
- DAYTON Pond Pump, 1/2 hp, 115V AC, Plastic Housing (55MU70)
- DAYTON Pump, Fountain, 3/4 HP, 230V (5RGV5)
- DAYTON Pump, Fountain, 1-1/2 HP, 230V (5RGV6)
- DAYTON Pump, Fountain, 1 HP (5RWG4)
- DAYTON Pond Pump, 1/5 hp, 115V AC, Plastic Housing (55MU68)
- DAYTON Pump, Fountain, 1/2 HP (5RWG2)
- Dayton Pond & Fountain Pumps