Shop All Pond & Fountain Pumps
Dayton
Pump, Fountain, 1/2 HP
Mfr # 5RWG2
Zoro # G1317443
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 120V AC
- Amps 9.5 A
- Max. Head 43 ft
- Length 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RWG2
- Zoro # G1317443
- UPC # 190735350751
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 15 3/4 in |
Height | 8 in |
Cord Length | 12 ft |
Max. Dia. Solids | 1/8 in |
Width | 7 3/4 in |
Overall Length | 15.8 in |
Overall Height | 8 in |
Overall Width | 7.8 in |
Solid Diameter (Maximum) | 0.13 in |
Compatible Discharge Pipe Size | 1 in |
Description
Pond Pump, Pump Housing Material Brass, Horsepower 1/2 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 43 ft, Flow Rate @ 5 ft of Head (Maximum) 80 gpm, Flow Rate @ 10 ft of Head (Maximum) 78 gpm, Flow Rate @ 15 ft of Head (Maximum) 72 gpm, Flow Rate @ 20 ft of Head (Maximum) 64 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 in, Intake Type Screened, Discharge Type NPT, Cord Length 12 ft, Pump Type Fountain Pump, Submersible Yes, Amps 9.5 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Level Alarm, Audio/Visual/App, 10 Watts (10-4491)
- DAYTON O-Ring, NBR, PPTLSP005G (PPTLSP005G)
- ARO Spool and O-Ring Kit (116772)
- DAYTON Oil Pressure Gauge with O-Ring (PP06011032G)
- DAYTON Pond Pump, 1/3 hp, 115V AC, Plastic Housing (55MU69)
- DAYTON Pump, Fountain, 1/3 HP (5RWG1)
- DAYTON Pump, Fountain, 3/4 HP, 230V (5RGV5)
- DAYTON Pond Pump, 1/5 hp, 115V AC, Plastic Housing (55MU68)
- DAYTON Pump, Fountain, 2 HP, 230V (5RGV7)
- DAYTON Pond Pump, 1/2 hp, 115V AC, Plastic Housing (55MU70)
- BECKETT Beckett 3550 GPH Waterfall Pump, FC Series (FC3500-FC3550)
- Dayton Pond & Fountain Pumps