Dayton

Pump, Explosion Proof, 1/2HP, 115/208-230V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Flexible Impeller Pumps

Key Features

  • HP 1/2 hp
  • Voltage 115/208-230
  • Amps 7.8/3.8-4.6
  • NEMA Motor Frame 56
  • Inlet/Outlet (In.) 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 20 in
Height (In.) 13 1/2 in
Cord Length 25 ft
Width (In.) 9 in

Description

Pump, Housing Material Bronze, Impeller Material Epichlorohydrin, Shaft Material Stainless Steel, Cord Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products