Shop All Effluent Pumps
Dayton
Pump, Effluent, 2 HP
Mfr # 4LE13
Zoro # G2848027
product price: $1,480.99
/ea
Free Shipping & Returns
$1,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4LE13
- Zoro # G2848027
- UPC # 190735329481
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Length | 17-21/64 |
Cord Length - Pumps | 20 ft. |
Height | 17-5/16" |
Min. Sump Pit Dia. | 18 in |
Width | 13-1/2" |
Max. Dia. Solids | 3/4" |
Diameter | 13-7/16" |
Cord Length | 20 ft |
Overall Height | 17 5/16 in |
Minimum Water Depth | 18 in |
Body Dia. | 13 7/16 in |
Width at Widest Point | 13 1/2 in |
Discharge Dia. | 2 in |
Description
Effluent Pump, HP 2, Rated Voltage 460V AC, Hz 60 Hz, Phase - Pumps 3, Amps 7.00/3.50, Body Material Cast Iron, Impeller Material Polypropylene, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 40 Ft. of Head 100 gpm, Flow Rate @ 60 Ft. of Head 62 gpm, Flow Rate @ 80 Ft. of Head 10 gpm, Max. Head 86 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in, Body Dia. 13 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (M8800)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 115/230VAC, SS (FDP5AL)
- JABSCO Pump, Vane, Aluminum, Inlet/Outlet 3/4 HB (23870-1200)
- DWYER INSTRUMENTS Averaging Flow Sensor, 9-29/32 in. (PAFS-1005)
- DAYTON Pump, Effluent, 2 HP (4LE14)
- DAYTON Pump, Effluent, 1 HP (4HU78)
- DAYTON Pump, Effluent, 1 HP (3BB86)
- DAYTON High Head Effluent Pump, 1/2hp, 230ft. Max (4NY25)
- DAYTON High Head Effluent Pump, 1/2hp, 145ft. Max (4NY26)
- DAYTON Effluent Pump, Submersible, 1/3HP, 2 In NPT (4HDZ8)
- MEYER Effluent Pump, Hi Temp, Cast Iron, 1/2HP (S50HTPC1)
- Dayton Effluent Pumps