Shop All Effluent Pumps
Dayton
Pump Effluent, 1/2hp
Mfr # 4HU70
Zoro # G2581241
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HU70
- Zoro # G2581241
- UPC # 190735325414
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Cord Length | 20 ft |
Cord Length - Pumps | 20 ft. |
Max. Dia. Solids | 3/4" |
Diameter | 9-5/8" |
Min. Sump Pit Dia. | 18 in |
Width | 9-5/8" |
Length | 14-1/32" |
Height | 14-1/16" |
Minimum Water Depth | 18 in |
Width at Widest Point | 9 5/8 in |
Body Dia. | 9 5/8 in |
Discharge Dia. | 2 in |
Overall Height | 14 1/16 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Amps 6.4, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 45 gpm, Flow Rate @ 15 Ft. of Head 42 gpm, Flow Rate @ 20 Ft. of Head 37 gpm, Flow Rate @ 40 Ft. of Head 10 gpm, Max. Head 45 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Gear Case Service Kit, 85 and 170 Series (GSK85A)
- DAYTON Spring Pin, 3/16 x 1 In, PK4 (PP60382G)
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, No Switch, 29 gpm Flow Rate at 10 Ft of Head, 10 ft cord (506271)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 20Mm 1 P (WMT2-B-C-10-1)
- DAYTON Pump, Effluent, 1/2 HP (4HU71)
- DAYTON Pump, Effluent, 1/2 HP (4HU74)
- DAYTON Pump, Effluent, 2 HP (4LE14)
- DAYTON Pump, Effluent, 2 HP (4LE13)
- DAYTON Pump, Effluent, 1/2 HP, Height: 13" (4HU73)
- DAYTON High Head Effluent Pump, 1/2hp, 145ft. Max (4NY26)
- DAYTON Pump, Effluent, 1/2 HP (4LE10)
- Dayton Effluent Pumps