Shop All Effluent Pumps
Dayton
Pump, Effluent, 1/2hp
Mfr # 3BB83
Zoro # G1644501
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3BB83
- Zoro # G1644501
- UPC # 190735280096
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Cord Length | 20 ft |
Length | 16-3/4" |
Max. Dia. Solids | 3/4" |
Height | 16-3/4" |
Min. Sump Pit Dia. | 18 in |
Diameter | 12-1/4" |
Width | 12-3/16" |
Cord Length - Pumps | 20 ft. |
Overall Height | 16 3/4 in |
Body Dia. | 12 1/4 in |
Width at Widest Point | 12 3/16 in |
Minimum Water Depth | 18 in |
Discharge Dia. | 2 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Amps 11.9, Body Material Cast Iron, Impeller Material Polypropylene, Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Flow Rate @ 10 Ft. of Head 76 gpm, Flow Rate @ 15 Ft. of Head 70 gpm, Flow Rate @ 20 Ft. of Head 66 gpm, Flow Rate @ 40 Ft. of Head 47 gpm, Flow Rate @ 60 Ft. of Head 25 gpm, Flow Rate @ 100 Ft. of Head 0 gpm, Max. Head 79 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi (15PMPUWOP)
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet (F00974030)
- BERLISS Mechanical Seal, Type 2, 2-1/4 In, . Viton, Carbon Face, Ni-Resist Cup (BSP-941V)
- ZORO SELECT Hand Operated Drum Pump, 3 gpm, 159" H (EMER-DD8)
- DAYTON Pump, Effluent, 1/2 HP, Height: 13" (4HU73)
- DAYTON Pump, Effluent, 1 HP (3BB86)
- DAYTON High Head Effluent Pump, 1/2hp, 145ft. Max (4NY26)
- DAYTON Pump, Effluent, 1hp (3BB85)
- DAYTON Effluent Pump, Submersible, 1/2 HP (2JGA3)
- DAYTON High Head Effluent Pump, 1/2hp, 230ft. Max (4NY25)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- Dayton Effluent Pumps