Shop All Effluent Pumps
Dayton
Pump, Effluent, 1/2 HP
Mfr # 4HU71
Zoro # G0350777
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HU71
- Zoro # G0350777
- UPC # 190735325421
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Min. Sump Pit Dia. | 18 in |
Height | 13" |
Max. Dia. Solids | 3/4" |
Diameter | 9" |
Width | 8-1/2" |
Length | 12-3/4" |
Cord Length | 20 ft |
Cord Length - Pumps | 20 ft. |
Discharge Dia. | 1 1/2 in |
Body Dia. | 9 in |
Minimum Water Depth | 18 in |
Width at Widest Point | 8 1/2 in |
Overall Height | 13 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Amps 9.4, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 78 gpm, Flow Rate @ 15 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 52 gpm, Max. Head 31 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in, Body Dia. 9 in, Width at Widest Point 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Grinder Pump, Automatic, 2 HP, 230V (820-0011)
- FINISH THOMPSON Impeller, White (107067-2)
- ARO Diaphragm Backer, Green (94330-A)
- US SEAL PS Pump Seal (PS-2134)
- DAYTON Pump, Effluent, 1hp (3BB85)
- DAYTON Pump, Effluent, 1/2 HP (4HU75)
- DAYTON Effluent Pump, Submersible, 1/3HP, 2 In NPT (4HDZ8)
- DAYTON Effluent Pump, Submersible, 1/2 HP (2JGA3)
- DAYTON Pump, Effluent, 1/2 HP (4LE10)
- DAYTON Pump, Effluent, 1 HP (3BB86)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 3/4hp, 10A (WE0712H)
- Dayton Effluent Pumps