Shop All Effluent Pumps
Dayton
Pump, Effluent, 1 HP
Mfr # 4HU78
Zoro # G3193872
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HU78
- Zoro # G3193872
- UPC # 190735325490
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Length | 16-3/4" |
Cord Length | 20 ft |
Max. Dia. Solids | 3/4" |
Min. Sump Pit Dia. | 18 in |
Height | 16-3/4" |
Diameter | 12-3/16" |
Cord Length - Pumps | 20 ft. |
Width | 12-1/6" |
Width at Widest Point | 12 1/6 in |
Overall Height | 16 3/4 in |
Discharge Dia. | 2 in |
Body Dia. | 12 3/16 in |
Minimum Water Depth | 18 in |
Description
Effluent Pump, HP 1, Rated Voltage 460V AC, Hz 60 Hz, Phase - Pumps 3, Amps 2.8, Body Material Cast Iron, Impeller Material Polypropylene, Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 85 gpm, Flow Rate @ 15 Ft. of Head 83 gpm, Flow Rate @ 20 Ft. of Head 80 gpm, Flow Rate @ 40 Ft. of Head 68 gpm, Flow Rate @ 60 Ft. of Head 52 gpm, Flow Rate @ 80 Ft. of Head 34 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2BF20734)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, Brass (PA700)
- LINCOLN LUBRICATION Extended Tube Kit (MVA6006)
- DAYTON Stainless Steel 10 HP Centrifugal Pump 208-230/460V (12A080)
- DAYTON Pump Effluent, 1/2hp (4HU70)
- DAYTON Pump, Effluent, 1 HP (4HU77)
- DAYTON Pump, Effluent, 1/2 HP (4HU74)
- DAYTON Pump, Effluent, 1/2hp (3BB83)
- DAYTON Pump, Effluent, 1 HP (3BB86)
- DAYTON Effluent Pump, Submersible, 1/2 HP (2JGA3)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 160ft. Max (558911)
- Dayton Effluent Pumps