Shop All Fuel Transfer Accessories
Dayton
Pump, Drum, Pump Body Material Kynar
Mfr # 1DLL3
Zoro # G2247856
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 16 psi
- For Use With Liquid Transfer
- Inlet Size 1 5/8 in
- Max. Viscosity 1500 CPS
- GPM 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLL3
- Zoro # G2247856
- UPC # 190735135280
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Inlet Size | 1 5/8 in |
Overall Length | 43 in |
Suction Tube Length | 39 in |
Outlet Size | 1 in |
Height | 39" |
For Container Size | 55 gal |
Description
Drum Pump Tube, Suction Tube Length 39 in, Pump Package Type Drum Pump Tube, Suction Tube Material PVDF, Suction Tube ID 1 1/3 in, Suction Tube OD 1 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 1/2 in, Discharge Connection Type Hose Barb, Overall Length 43 in, For Container Size 55 gal, For Container Type Drum, Max. Flow Rate 35 gpm, Max. Viscosity 1500 CPS, Max. Fluid Temp. 175 Degrees F, Max. Head 36 ft, Max. Head Pressure 16 psi, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaph. Pmp Rpr Kt, Hytrel, For 55HE90 (637427-CC)
- CAMPBELL Cap, Drive, 2 In (MDC8)
- DAYTON Pump (PP62003G)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-6-0)
- DAYTON Adapter, Drum Pump (5UWH1)
- DAYTON Tube, Drum Pump (5UWF6)
- DAYTON Hand Nozzle, Polypropylene (1DLU2)
- DAYTON Hand Nozzle, PVDF (1DLU4)
- DAYTON Tube, Drum Pump (5UWF4)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1500 lb (21VG43)
- FILL-RITE Vent Cap w/Base, 2 In NPT Inlet, 4 In L (FRTCB)
- Dayton Fuel Transfer Accessories