Shop All Fuel Transfer Accessories
Dayton
Pump, Drum, Pump Body Material CPVC
Mfr # 1DLL1
Zoro # G1567824
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 16 psi
- For Use With Liquid Transfer
- Inlet Size 1 5/8 in
- Suction Tube Length 39 in
- Overall Length 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLL1
- Zoro # G1567824
- UPC # 190735135266
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Inlet Size | 1 5/8 in |
Suction Tube Length | 39 in |
Overall Length | 43 in |
Outlet Size | 1 in |
Height | 39" |
For Container Size | 55 gal |
Description
Drum Pump Tube, Suction Tube Length 39 in, Pump Package Type Drum Pump Tube, Suction Tube Material CPVC, Suction Tube ID 1 1/3 in, Suction Tube OD 1 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 1/2 in, Discharge Connection Type Hose Barb, Overall Length 43 in, For Container Size 55 gal, For Container Type Drum, Max. Flow Rate 35 gpm, Max. Viscosity 1500 CPS, Max. Fluid Temp. 175 Degrees F, Max. Head 36 ft, Max. Head Pressure 16 psi, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Suction Diffuser, Flanged, 4"x3" (PSD-400X300)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ1)
- YAMADA SPOOL ASSY 40/50/80, Old Part Number 803114 (805085)
- HUSKY Fuel Nozzle, Diesel, HD, 1HS, Green (026810N-03)
- DAYTON Adapter, Drum Pump (5UWH1)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1000 lb (21VG44)
- DAYTON Hand Nozzle, PVDF (1DLU4)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1500 lb (21VG41)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1500 lb (21VG43)
- DAYTON Nozzle, Diesel Fuel (10J823)
- APACHE Fuel Nozzle, Blue, Auto Shut-off, 3/4" (99000239)
- Dayton Fuel Transfer Accessories