Shop All Compact Submersible Centrifugal Pumps
Dayton
Pump, Compact Submersible, 1/70 HP
Mfr # 2HNN7
Zoro # G2339881
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/70 hp
- Voltage 115V
- Full Load Amps 1.5 A
- Cord Length 6 ft
- Impeller Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HNN7
- Zoro # G2339881
- UPC # 190735220146
- Country of Origin China
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 6 ft |
Length | 4 5/8 in |
Width | 2 7/8 in |
Height | 5 1/4 in |
Intake and Discharge Size | 3/4 in , 3/8 in |
Compatible Intake Pipe Size | 3/4 in |
Overall Width | 2.9 in |
Overall Height | 5.3 in |
Compatible Discharge Pipe Size | 3/8 in |
Overall Length | 4.6 in |
Compatible Discharge Hose Size | 3/8 in |
Description
Centrifugal Pump, Pump Housing Material Plastic, Horsepower 1/70 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 371 gph, Flow Rate @ 5 ft of Head (Maximum) 308 gph, Flow Rate @ 10 ft of Head (Maximum) 238 gph, Maximum Feet of Head 12.5 ft, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/8 in, Intake Type Screened, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Epoxy Encapsulated, Amps 1.5 A, Compatible with Media Type Oil, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Duplex Panel, Single Phase, 9-20A (1051634)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.0 GPM (5830-104C-SB)
- DAYTON O-Ring, PP61003G (PP61003G)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 95 ft. Max. Head (3BF1H9D0)
- DAYTON POM 1/50 HP Compact Submersible Pump 115V (12U597)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN6)
- DAYTON Pump, Compact Submersible, 1/400 HP (2HNN2)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN3)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN5)
- DAYTON Pump, Compact Submersible, 1/30 HP (2HNP1)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (503375)
- Dayton Compact Submersible Centrifugal Pumps