Shop All Compact Submersible Centrifugal Pumps
Dayton
Pump, Compact Submersible, 1/50 HP
Mfr # 2HNN5
Zoro # G2484334
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/125 hp
- Voltage 230V
- Full Load Amps 0.64 A
- Cord Length 6 ft
- Impeller Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HNN5
- Zoro # G2484334
- UPC # 190735220122
- Country of Origin China
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 6 ft |
Height | 4 27/32 in |
Length | 4 17/32 in |
Width | 2 5/8 in |
Intake and Discharge Size | 1/4 in |
Overall Length | 4.5 in |
Compatible Discharge Pipe Size | 1/4 in |
Overall Height | 4.8 in |
Overall Width | 2.6 in |
Compatible Discharge Hose Size | 1/4 in |
Description
Centrifugal Pump, Pump Housing Material Plastic, Horsepower 1/125 hp, Nameplate Voltage 230V AC, Flow Rate @ 1 ft of Head (Maximum) 255 gph, Flow Rate @ 5 ft of Head (Maximum) 195 gph, Flow Rate @ 10 ft of Head (Maximum) 125 gph, Maximum Feet of Head 11 ft, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1/4 in, Intake Type Screened, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Epoxy Encapsulated, Amps 0.64 A, Compatible with Media Type Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Fuel Oem, Ex50,120V, 15 gpm, 120VDC, 15 Max. Flow Rate (F00373500)
- PULSAFEEDER Foot Valve and Strainer Assembly (J40211)
- DAYTON Hand Drum Pump, Polyacetal, 3/4 In HB (5UWG7)
- BELL & GOSSETT NBF-8S/LW 1/40hp 1/2 in. sw BrzCir (103257LF)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN6)
- DAYTON Pump, Compact Submersible, 1/20 HP (2HNN9)
- DAYTON Pump, Compact Submersible, 1/400 HP (2HNN2)
- DAYTON Zinc Alloy 1/10 HP Compact Submersible Pump 115V (12U598)
- DAYTON POM 1/90 HP Compact Submersible Pump 115V (12U596)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN8)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100002)
- Dayton Compact Submersible Centrifugal Pumps