Shop All Compact Submersible Centrifugal Pumps
Dayton
Pump, Compact Submersible, 1/400 HP
Mfr # 2HNN2
Zoro # G2909006
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/400 hp
- Voltage 115V
- Full Load Amps 0.77 A
- Cord Length 6 ft
- Impeller Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2HNN2
- Zoro # G2909006
- UPC # 190735220092
- Country of Origin China
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 6 ft |
Width | 2 5/8 in |
Length | 4 17/32 in |
Height | 4 27/32 in |
Compatible Discharge Pipe Size | 1/4 in |
Overall Length | 4.5 in |
Intake and Discharge Size | 1/4 in |
Overall Height | 4.8 in |
Overall Width | 2.6 in |
Compatible Discharge Hose Size | 1/4 in |
Description
Centrifugal Pump, Pump Housing Material Plastic, Horsepower 1/400 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 146 gph, Flow Rate @ 5 ft of Head (Maximum) 50 gph, Maximum Feet of Head 6.5 ft, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1/4 in, Intake Type Screened, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Epoxy Encapsulated, Amps 0.77 A, Compatible with Media Type Oil, Duty Cycle Continuous, Electrical Connection Type Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Float Switch (115503-GIS)
- HARTELL Impeller Shaft Seal For Sc-1A Series (900958)
- DAYTON Pedestal Pump, HP Req 2, Polypropylene (2YEV2)
- FLOTEC Sewage Pump, Stainless Steel, 3/4 HP (FPSES2700A)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN7)
- DAYTON Pump, Compact Submersible, 1/20 HP (2HNN9)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN8)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN6)
- DAYTON Pump, Compact Submersible, 1/30 HP (2HNP1)
- DAYTON Zinc Alloy 1/10 HP Compact Submersible Pump 115V (12U598)
- LITTLE GIANT PUMP Submersible Pump, 0.6 A, 115V AC, 1/125 hp, 7 ft Max Head, 1/4 in Intake and Disch, Epoxy Encap (518200)
- Dayton Compact Submersible Centrifugal Pumps