Shop All Compact Submersible Centrifugal Pumps
Dayton
Pump, Compact Submersible, 1/125 HP
Mfr # 2HNN4
Zoro # G3497672
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/125 hp
- Voltage 115V
- Full Load Amps 1.3 A
- Cord Length 6 ft
- Impeller Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HNN4
- Zoro # G3497672
- UPC # 190735220115
- Country of Origin China
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 6 ft |
Length | 4 17/32 in |
Width | 2 5/8 in |
Height | 4 27/32 in |
Intake and Discharge Size | 1/4 in |
Overall Width | 2.6 in |
Overall Length | 4.5 in |
Compatible Discharge Pipe Size | 1/4 in |
Overall Height | 4.8 in |
Compatible Discharge Hose Size | 1/4 in |
Description
Centrifugal Pump, Pump Housing Material Plastic, Horsepower 1/125 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 230 gph, Flow Rate @ 5 ft of Head (Maximum) 180 gph, Flow Rate @ 10 ft of Head (Maximum) 115 gph, Maximum Feet of Head 11 ft, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1/4 in, Intake Type Screened, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Epoxy Encapsulated, Amps 1.3 A, Compatible with Media Type Oil, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / WAUKESHA Seal Kit #4 Fkm Complete 2085 (309-255)
- SUPERIOR 3/4 HP Stainless Steel Sewage Pump, Tethered Float (93781)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (804-066)
- LITTLE GIANT PUMP 1/30 HP PPS Magnetic Drive Pump 115V 1/2" FPT (580603)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN7)
- DAYTON Zinc Alloy 1/10 HP Compact Submersible Pump 115V (12U598)
- DAYTON POM 1/100 HP Compact Submersible Pump 115V (12U595)
- DAYTON Pump, Compact Submersible, 1/400 HP (2HNN2)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN3)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN5)
- LITTLE GIANT PUMP Submersible Centrifugal Pump, 1/40 HP (502303)
- Dayton Compact Submersible Centrifugal Pumps