Shop All Chemical-Resistant Pumps
Dayton
Pump, Centrifugal, SS, 3 HP, 3 PH
Mfr # 5WXU1
Zoro # G1203885
Free Shipping & Returns
$1,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3 hp
- Housing Material 316 Stainless Steel
- Phase Three
- Voltage 208-230/460
- Max. GPM @ Head 150 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5WXU1
- Zoro # G1203885
- UPC # 190735354933
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Max. Dia. Solids | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Height | 7 3/4 in |
Length | 15 3/8 in |
Width | 10 1/2 in |
Overall Length | 15.4 in |
Overall Height | 7.8 in |
Overall Width | 10.5 in |
Solid Diameter (Maximum) | 0.13 in |
Intake Pipe Size | 2 in |
Shaft Outer Diameter | 7/16 in |
Discharge Pipe Size | 1 1/2 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 81 ft, Flow Rate (Maximum) 150 gpm, Horsepower (Maximum) 3 hp, Housing Material 316 Stainless Steel, Impeller Design Closed, Impeller Material 316 Stainless Steel, Intake Pipe Size 2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 300 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 260 SUS, Flow Rate @ 10 ft of Head (Maximum) 144 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Manual Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-MN)
- DAYTON External Retaining Ring (PPO3ZN010G)
- GRUNDFOS Pump, MTR8-10/3-1 A-WB-A-HUUV Multistage Coolant Condensate Pump, 1 1/4" NPT(F) Connection, Basic (98921220)
- FILL-RITE Flange, 1 In. (900F8106)
- DAYTON Pump, 1 HP, 115/230V, 13.0/6.5 Amp (4JMX2)
- DAYTON Pedestal Pump, HP Req 3, Polypropylene (2YEV3)
- DAYTON CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V (2YEU1)
- DAYTON Pedestal Pump, HP Req 1/2, Noryl (2YEW9)
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YER6)
- DAYTON Pump, 1/3 HP, 115/230V, 6.8/3.4 Amp (4JMW6)
- DAYTON Pump, Centrifugal, SS, 1 HP, 1 PH (5WXT4)
- Dayton Chemical-Resistant Pumps