Shop All Chemical-Resistant Pumps
Dayton
Pump, Centrifugal, SS, 3 HP, 1 PH
Mfr # 5WXU0
Zoro # G0531282
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3 hp
- Housing Material 316 Stainless Steel
- Phase Single
- Voltage 230
- Max. GPM @ Head 150 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5WXU0
- Zoro # G0531282
- UPC # 190735354926
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Height | 7 3/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 10 1/2 in |
Length | 16 7/8 in |
Max. Dia. Solids | 1/8 in |
Overall Length | 16.9 in |
Overall Height | 7.8 in |
Overall Width | 10.5 in |
Discharge Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.13 in |
Intake Pipe Size | 2 in |
Shaft Outer Diameter | 7/16 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 81 ft, Flow Rate (Maximum) 150 gpm, Horsepower (Maximum) 3 hp, Housing Material 316 Stainless Steel, Impeller Design Closed, Impeller Material 316 Stainless Steel, Intake Pipe Size 2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 300 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 260 SUS, Flow Rate @ 10 ft of Head (Maximum) 144 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAMOTION Hot Water Recirculation Kit For Tanks W/ Single Pipe System (AMH1K-3UV)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Vertical Switch and Quick Connect Fitting (SWW05002VPK)
- RULE 500GPH Electronic Sensing Bilge Pump - 24V (25SA-24)
- FLINT & WALLING Sprinkler Pump, Thermo Plastic, 1-1/2 HP (SP15P1)
- DAYTON Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V, Hz: 60 (2YER8)
- DAYTON Pump, 2 HP, 115/230V, 18.0/9.0 Amp (4JMX6)
- DAYTON CentrifugalPump, 3/4hp, 1 Ph, 115/208-230V (2YEV7)
- DAYTON Pump, 3/4 HP, 230/460V, 3.0/1.5 Amp (4JMV6)
- DAYTON Pump, 1 HP, 230/460V, 4.8/2.4 Amp (4JMV8)
- DAYTON Centrifugal Pump, 3 HP, 3 Ph, 208-230/460V (2YEW7)
- DAYTON Pump, 3 HP, 208-230/460V, 11.5-10.8/5.4 Amp (4JMX9)
- Dayton Chemical-Resistant Pumps