Shop All Chemical-Resistant Pumps
Dayton
Pump, Centrifugal, SS, 2 HP, 3 PH
Mfr # 5WXT9
Zoro # G1339317
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Housing Material 316 Stainless Steel
- Phase Three
- Voltage 208-230/460
- Max. GPM @ Head 130 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5WXT9
- Zoro # G1339317
- UPC # 190735354919
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Width | 10 1/2 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 in |
Length | 14 9/16 in |
Height | 7 3/4 in |
Overall Height | 7.8 in |
Overall Length | 14.6 in |
Overall Width | 10.5 in |
Solid Diameter (Maximum) | 0.13 in |
Intake Pipe Size | 2 in |
Shaft Outer Diameter | 7/16 in |
Discharge Pipe Size | 1 1/2 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 68 ft, Flow Rate (Maximum) 130 gpm, Horsepower (Maximum) 2 hp, Housing Material 316 Stainless Steel, Impeller Design Closed, Impeller Material 316 Stainless Steel, Intake Pipe Size 2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 300 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 260 SUS, Flow Rate @ 10 ft of Head (Maximum) 114 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washer SS 410, 3/8 (PP60120G)
- JABSCO Replacement Flexible Impeller, Viton (14282-0004)
- ARO Rebuild Kit, 637219-2A4-B (637219-2A4-B)
- DAYTON Pump Repair Kit, For 2ZXJ1, 2ZXJ2 (21TH15)
- DAYTON Pump, 1 HP, 115/230V, 13.0/6.5 Amp (4JMX2)
- DAYTON Pump, 2 HP, 115/230V, 18.0/9.0 Amp (4JMX6)
- DAYTON Pump, 3/4 HP, 208-230/460V, 3.8-3.4/1.7 Amp (4JMX1)
- DAYTON Pump, 1/2 HP, 230/460V, 2.6/1.3 Amp (4JMV4)
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/208-230V (2YEW4)
- DAYTON Pump, Centrifugal, SS, 1-1/2 HP, 1 PH (5WXT6)
- GOULDS WATER TECHNOLOGY 1/25 HP Noryl Centrifugal Pump 100-240V 3/4 HB (E3-NSHVNN3W-13)
- Dayton Chemical-Resistant Pumps