Shop All Chemical-Resistant Pumps
Dayton
Pump, Centrifugal, SS, 2 HP, 1 PH
Mfr # 5WXT8
Zoro # G3420681
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Housing Material 316 Stainless Steel
- Phase Single
- Voltage 115/230
- Max. GPM @ Head 130 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5WXT8
- Zoro # G3420681
- UPC # 190735354902
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 14 9/16 in |
Max. Dia. Solids | 1/8 in |
Height | 7 3/4 in |
Width | 10 1/2 in |
Overall Width | 10.5 in |
Overall Height | 7.8 in |
Overall Length | 14.6 in |
Shaft Outer Diameter | 7/16 in |
Intake Pipe Size | 2 in |
Solid Diameter (Maximum) | 0.13 in |
Discharge Pipe Size | 1 1/2 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 68 ft, Flow Rate (Maximum) 130 gpm, Horsepower (Maximum) 2 hp, Housing Material 316 Stainless Steel, Impeller Design Closed, Impeller Material 316 Stainless Steel, Intake Pipe Size 2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 300 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 260 SUS, Flow Rate @ 10 ft of Head (Maximum) 114 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Fountain Pump, 1/64 HP, 120V, 6.2 ft. Head (45414)
- ZOELLER Flange Kit, 2 In. (10-1305)
- GROZ Siphon Pump, Medium Duty, 55 gal. Drum (44401)
- DEVILBISS AUTOMOTIVE REFINISHING MB-4039-30 AIR CAP & RING*DV190230 (DV190228)
- DAYTON CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V (2YEV6)
- DAYTON Pump, 1 HP, 208-230/460V, 5.3-5.0/2.5 Amp (4JMX3)
- DAYTON Centrifugal Pump, 1 HP, 1 Ph, 115/230V (2YER7)
- DAYTON Pump, 3 HP, 230V, 15 Amp (4JMW4)
- DAYTON Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V (2YEW1)
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/208-230V (2YEU2)
- DAYTON Pump, 3/4 HP, 208-230/460V, 3.8-3.4/1.7 Amp (4JMX1)
- Dayton Chemical-Resistant Pumps