Shop All Machine Tool Coolant Pumps
Dayton
Pump, Centrifugal Coolant, 20 Stages
Mfr # 1XLN4
Zoro # G2351431
product price: $3,058.99
/ea
Free Shipping & Returns
$3,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5
- Phase 3
- Voltage 230/460
- Max. Immersion Depth (In.) 18-1/8
- Impeller Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1XLN4
- Zoro # G2351431
- UPC # 190735150139
- Country of Origin Korea, Republic of
- Category Machine Tool Coolant Pumps
Dimensions
Max. Immersion Depth (In.) | 18-1/8 |
Height (In.) | 35-1/2 |
Width (In.) | 7-1/2 |
Length (In.) | 7-1/2 |
Bolt Circle Dia. (In.) | 8-1/2 |
Description
Pump, Centrifugal Coolant, 5 HP, 3 Phase, Voltage 230/460, 15.8/7.9 Amps, Number of Stages 20, Discharge Port 1 In., Bolt Circle Dia. 8 1/2 In., Motor Type TEFC, GPH of Water @ 1 Ft. of Head 1680, GPH of Water @ 5 Ft. of Head 1680, GPH of Water @ 10 Ft. of Head 1680, Shut-Off 720 Ft., GPM of Oil 500 SSU @ 3 Ft. of Head 22, GPM of Oil 500 SSU @ 15 Ft. of Head 22, Application Machine Tool Coolants, Light Oils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sink Pump System, 1/3 HP, 115V, 9A, CI (506055)
- LITTLE GIANT PUMP 3/4 HP PPS Magnetic Drive Pump 115/230V 1-1/2" FNPT (587010)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 1 Hot Wtr Mtr 10 Gal (WMH-A-C-06-10)
- HUSKY Gasoline Nozzle, Unleaded, Red (159404N-02)
- DAYTON Pump, Coolant, 1/25 HP, 230V, 0.6 Amp (4JPG5)
- DAYTON Pump, Coolant, 1/8HP, 115/230V, 2.15/1.08Amp (4JPH3)
- DAYTON Pump, Coolant, 1/2HP, 230/460V, 1.77/0.89Amp (4JPH8)
- DAYTON Pump, Centrifugal Coolant, 4 Stages (1XLL8)
- DAYTON Pump, Centrifugal Coolant, 16 Stages (1XLN3)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 115/230V (IMS08-E)
- Dayton Machine Tool Coolant Pumps