Shop All Machine Tool Coolant Pumps
Dayton
Pump, Centrifugal Coolant, 16 Stages
Mfr # 1XLN3
Zoro # G0615553
product price: $2,502.99
/ea
Free Shipping & Returns
$2,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4
- Phase 3
- Voltage 230/460
- Max. Immersion Depth (In.) 15
- Impeller Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1XLN3
- Zoro # G0615553
- UPC # 190735150122
- Country of Origin Korea, Republic of
- Category Machine Tool Coolant Pumps
Dimensions
Max. Immersion Depth (In.) | 15 |
Bolt Circle Dia. (In.) | 8-1/2 |
Length (In.) | 7-1/2 |
Width (In.) | 7-1/2 |
Height (In.) | 32-1/4 |
Description
Pump, Centrifugal Coolant, 4 HP, 3 Phase, Voltage 230/460, 12.1/6.1 Amps, Number of Stages 16, Discharge Port 1 In., Bolt Circle Dia. 8 1/2 In., Motor Type TEFC, GPH of Water @ 1 Ft. of Head 1680, GPH of Water @ 5 Ft. of Head 1680, GPH of Water @ 10 Ft. of Head 1680, Shut-Off 580 Ft., GPM of Oil 500 SSU @ 3 Ft. of Head 22, GPM of Oil 500 SSU @ 15 Ft. of Head 22, Application Machine Tool Coolants, Light Oils
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLO Sprayer Pump, Inlet/Outlet 3/8" FNPT (EF2200-BOX)
- NEPTUNE SC-316 Sample Cooler - 316 SS shell and tube cooler. Model SC316. PSG, (SC-316)
- GENERAC Generic V38-131 Ultra-Flow Pump Seal Plate - Black (V38-131)
- SUMMIT STRAW BARLEY POND TRT2PK (130)
- DAYTON Pump, Coolant, 1/25 HP, 115V, 1.3 Amp (4JPG4)
- DAYTON Pump, Centrifugal Coolant, 4 Stages (1XLL8)
- DAYTON Pump, Coolant, 1/4 HP, 230/460V, 0.7/0.43Amp (4JPG9)
- DAYTON Pump, Coolant, 1/8HP, 115/230V, 2.15/1.08Amp (4JPH3)
- DAYTON Pump, Coolant, 1/25 HP, 230V, 0.6 Amp (4JPG5)
- HHIP Vertex 16 Liter 110V/1 Phase Coolant Pump Kit (3012-8115)
- Dayton Machine Tool Coolant Pumps