Shop All Flexible Impeller Pumps
Dayton
Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps
Mfr # 3ABZ6
Zoro # G2644582
product price: $1,300.99
/ea
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 115/230
- Amps 14.0/7.0
- Motor Enclosure Open Dripproof
- NEMA Motor Frame 56YZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ABZ6
- Zoro # G2644582
- UPC # 190735278888
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Length (In.) | 13 19/64 in |
Width (In.) | 6 45/64 in |
Height (In.) | 12 in |
Overall Width | 6.5 in |
Overall Height | 10.7 in |
Overall Length | 15.6 in |
Shaft Outer Diameter | 5/8 in |
Impeller Diameter | 2 5/8 in |
Media Intake Connection Size | 1 in |
Discharge Connection Size | 1 in |
Description
Pump, Housing Material Brass, Horsepower - Maximum 3/4 hp, Nameplate Voltage 115 to 230V AC, Flow Rate @ 10 ft of Head - Maximum 20.6 gpm, Viscosity - Maximum 5,000 SUS, Feet of Head - Maximum 80 ft of head, Discharge Connection Size 1 in, Media Intake Connection Size 1 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type FNPT, Cord Length Not Applicable, Priming Self-Priming, Operating Pressure - Maximum 34.6 psi, Suction Lift - Maximum 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Pond and Garden Pump, ABS, 3/32 HP, 3.5 psi (40347)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1 1/2 hp, 120/240V AC, 1 Phase (GT15)
- DAYTON Ground Wire (PPL3603G)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection (182202-659)
- DAYTON 115V AC Utility Pump, 37.3 ft of head Max head, MGHT Intake (5UXL9)
- DAYTON Utility Pump, 115 VAC (5UXL7)
- DAYTON Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps (3ACA5)
- DAYTON Pump, Plastic, 1/12 HP, 115V, 2 Amps (3ACA4)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ACC1)
- DAYTON Utility Pump 12VDC (5UXL8)
- DAYTON Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps (3ACB9)
- Dayton Flexible Impeller Pumps