Shop All Chemical-Resistant Pumps
Dayton
Pump, 3/4 HP, 208-230/460V, 3.8-3.4/1.7 Amp
Mfr # 4JMX1
Zoro # G0739356
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Housing Material 304 Stainless Steel
- Phase Three
- Voltage 208-230/460
- Max. GPM @ Head 58 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMX1
- Zoro # G0739356
- UPC # 190735326749
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Max. Dia. Solids | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Length | 12 15/16 in |
Height | 7 7/8 in |
Width | 9 1/4 in |
Overall Width | 9.3 in |
Overall Height | 7.9 in |
Overall Length | 12.9 in |
Discharge Pipe Size | 3/4 in |
Intake Pipe Size | 1 1/4 in |
Shaft Outer Diameter | 7/16 in |
Solid Diameter (Maximum) | 0.13 in |
Description
Centrifugal Pump, Discharge Pipe Size 3/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 62 ft, Flow Rate (Maximum) 58 gpm, Horsepower (Maximum) 3/4 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 1 1/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 46 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Panel Mounting Post (1038027)
- SJE-RHOMBUS Cable Clamp, ABS Plastic/Stainless Steel (18 & 16 Guage Cable Clamp Assembly)
- BELL & GOSSETT NBF-8S/LW 1/40hp 1/2 in. sw BrzCir (103257LF)
- DEWAY Automatic Battery Powered Liquid Fuel Transfer Pump with Nozzle for Quick Flow Control and Stop (WAYPUMP08)
- DAYTON Pump, 3/4 HP, 115/230V, 8.2/4.1 Amp (4JMV5)
- DAYTON Pump, 1 1/2 HP, 115/230V, 15.0/7.5Amp (4JMX4)
- DAYTON Pump, 1 HP, 230/460V, 4.8/2.4 Amp (4JMV8)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230V (2YEW6)
- DAYTON Pump, 1 HP, 208-230/460V, 5.3-5.0/2.5 Amp (4JMX3)
- DAYTON Pump, Centrifugal, SS, 2 HP, 1 PH (5WXT8)
- GOULDS WATER TECHNOLOGY 1/25 HP Noryl Centrifugal Pump 100-230V 3/4" HB (E5-NSHNNN3W-14)
- Dayton Chemical-Resistant Pumps