Shop All Chemical-Resistant Pumps
Dayton
Pump, 3/4 HP, 115/230V, 9.0/4.5 Amp
Mfr # 4JMW9
Zoro # G0400662
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Housing Material 304 Stainless Steel
- Phase Single
- Voltage 115/230
- Max. GPM @ Head 58 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMW9
- Zoro # G0400662
- UPC # 190735326732
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Width | 9 1/4 in |
Height | 7 7/8 in |
Length | 12 15/16 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 in |
Overall Height | 7.9 in |
Overall Width | 9.3 in |
Overall Length | 12.9 in |
Intake Pipe Size | 1 1/4 in |
Shaft Outer Diameter | 7/16 in |
Solid Diameter (Maximum) | 0.13 in |
Discharge Pipe Size | 3/4 in |
Description
Centrifugal Pump, Discharge Pipe Size 3/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 62 ft, Flow Rate (Maximum) 58 gpm, Horsepower (Maximum) 3/4 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 1 1/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 46 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (880202-677K)
- SJE-RHOMBUS Float 6 Bracket with Mounting Device (1009434)
- ACTION PUMP Action Pump FDA Food Grade 5 Gallon Double Action Pail Pump (EZ-5)
- MILWAUKEE SPRAYER Sprayer 16Oz Alum Rechargeable (B8000 PL)
- DAYTON CentrifugalPump, 1/2hp, 1 Ph, 115/208-230V (2YEV5)
- DAYTON CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V (2YEU1)
- DAYTON CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V, Includes: Manual (2YEW3)
- DAYTON Pump, 1/2 HP, 115/230V, 7.2/3.6 Amp (4JMV3)
- DAYTON CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V (2YEV6)
- DAYTON Pedestal Pump, HP Req 1, Polypropylene (2YEU9)
- DAYTON CentrifugalPump, 1 1/2hp, 1ph, 115/208-230V (2YER9)
- Dayton Chemical-Resistant Pumps