Shop All Chemical-Resistant Pumps
Dayton
Pump, 3 HP, 230V, 15 Amp
Mfr # 4JMW4
Zoro # G0878717
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3 hp
- Housing Material 304 Stainless Steel
- Phase Single
- Voltage 230
- Max. GPM @ Head 150 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMW4
- Zoro # G0878717
- UPC # 190735326688
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Width | 8 9/16 in |
Height | 7 3/4 in |
Length | 15 9/16 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 in |
Overall Height | 7.8 in |
Overall Width | 8.6 in |
Overall Length | 15.6 in |
Shaft Outer Diameter | 7/16 in |
Intake Pipe Size | 2 in |
Discharge Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.13 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 81 ft, Flow Rate (Maximum) 150 gpm, Horsepower (Maximum) 3 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 144 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Rotor Repair Kit (KIT120RG)
- FLOTEC Sink Drain Pump System, 1/3 HP, 115V (FPZS33LTS)
- DUTTON-LAINSON Jack, Model 6631Weld On Bracket/Snap Ring (22680)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, Brass (PA700)
- DAYTON Centrifugal Pump, 1/3 HP, 1 Ph, 115/230V (2YER2)
- DAYTON CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V (2YEV6)
- DAYTON Centrifugal Pump, 3 HP, 3 Ph, 208-230/460V (2YEU5)
- DAYTON Pump, Centrifugal, SS, 1-1/2 HP, 3 PH (5WXT7)
- DAYTON Pedestal Pump, HP Req 1 1/2, Noryl (2YEX3)
- DAYTON Pump, 2 HP, 115/230V, 21.6/10.8 Amp (4JMW2)
- DAYTON Pump, Centrifugal, SS, 3/4 HP, 3 PH (5WXT3)
- Dayton Chemical-Resistant Pumps