Shop All Chemical-Resistant Pumps
Dayton
Pump, 1/3 HP, 115/230V, 6.0/3.0 Amp
Mfr # 4JMV2
Zoro # G3390527
original price:
$511.14
5% off
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Housing Material 304 Stainless Steel
- Phase Single
- Voltage 115/230
- Max. GPM @ Head 21 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4JMV2
- Zoro # G3390527
- UPC # 190735326572
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Max. Dia. Solids | 1/8 in |
Width | 6 1/2 in |
Length | 12 11/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 7 7/8 in |
Overall Width | 6.5 in |
Overall Length | 12.7 in |
Overall Height | 7.9 in |
Discharge Pipe Size | 1/2 in |
Intake Pipe Size | 3/4 in |
Shaft Outer Diameter | 7/16 in |
Solid Diameter (Maximum) | 0.13 in |
Description
Centrifugal Pump, Discharge Pipe Size 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 50 ft, Flow Rate (Maximum) 21 gpm, Horsepower (Maximum) 1/3 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 3/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 22 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flow Switch 10-30 VDC (H526-005)
- TACO Hydronic Circulating Pump, Flanged, 18ft (0018E-2F2)
- DAYTON Lock Washer, 3/8 (PPL3207G)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMPCNO)
- DAYTON Pump, 1 1/2 HP, 208-230/460 Volt (4JMX5)
- DAYTON Pump, Centrifugal, SS, 1/2 HP, 3 PH (5WXT1)
- DAYTON Pump, Centrifugal, SS, 3/4 HP, 3 PH (5WXT3)
- DAYTON Pump, 1 1/2 HP, 230/460V, 5.8/2.9 Amp (4JMW1)
- DAYTON Pump, Centrifugal, SS, 2 HP, 1 PH (5WXT8)
- DAYTON CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V (2YER4)
- DAYTON Pump, 3 HP, 208-230/460V, 11.5-10.8/5.4 Amp (4JMX9)
- Dayton Chemical-Resistant Pumps