Shop All Flexible Impeller Pumps
Dayton
Pump, 1/2HP, 115/208-230V, 8.8/4.4-4.4 Amp
Mfr # 6KHN7
Zoro # G5661765
product price: $1,531.99
/ea
Free Shipping & Returns
$1,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230
- Amps 8.8/4.4
- NEMA Motor Frame 56
- Inlet/Outlet (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KHN7
- Zoro # G5661765
- UPC # 190735366899
- Country of Origin United States
- Category Flexible Impeller Pumps
Dimensions
Width (In.) | 9 in |
Length (In.) | 20 in |
Height (In.) | 13 1/2 in |
Cord Length | 8 ft |
Overall Width | 9 in |
Overall Height | 13.5 in |
Overall Length | 20 in |
Media Intake Connection Size | 1 in |
Discharge Connection Size | 1 in |
Description
Pump, Housing Material Bronze, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115 to 230V AC, Flow Rate @ 10 ft of Head - Maximum 25 gpm, Viscosity - Maximum 500 SUS, Feet of Head - Maximum 70 ft of head, Discharge Connection Size 1 in, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Impeller Material Epichlorohydrin, Discharge Connection Type NPT, Cord Length 8 ft, Priming Self-Priming, Operating Pressure - Maximum 30 psi, Suction Lift - Maximum 18 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 21 GPM (6PY53)
- DAYTON SuctionStrainer, 7 Dia, 4 NPT, Side Sq Perf (2EHE8)
- GRUNDFOS 3-45 AMCJDF 98562817 1x208-230v 60hz Water Booster Pump w/ NEMA 6-15P Plug (SCALA2 3-45)
- JABSCO PAR-Max 4 Bilge/Shower Drain Pump 12V (31705-0092)
- DAYTON Utility Pump 12VDC (5UXL8)
- DAYTON Pump, Plastic, 1/12 HP, 115V, 2 Amps (3ACA4)
- DAYTON Utility Pump, 115 VAC (5UXL7)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ACC1)
- DAYTON Pump, Pedestal, Inlet/Outlet 3/4 In. (6KHN8)
- DAYTON Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps (3ABZ5)
- DAYTON 115V AC Utility Pump, 37.3 ft of head Max head, MGHT Intake (5UXL9)
- Dayton Flexible Impeller Pumps