Shop All Chemical-Resistant Pumps
Dayton
Pump, 1/2 HP, 230/460V, 2.6/1.3 Amp
Mfr # 4JMV4
Zoro # G1456515
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Housing Material 304 Stainless Steel
- Phase Three
- Voltage 230/460
- Max. GPM @ Head 38 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4JMV4
- Zoro # G1456515
- UPC # 190735326596
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Length | 13 5/16 in |
Manufacturers Warranty Length | 1 yr |
Width | 6 1/2 in |
Max. Dia. Solids | 1/8 in |
Height | 7 7/8 in |
Overall Length | 13.3 in |
Overall Height | 7.9 in |
Overall Width | 6.5 in |
Discharge Pipe Size | 3/4 in |
Shaft Outer Diameter | 7/16 in |
Intake Pipe Size | 3/4 in |
Solid Diameter (Maximum) | 0.13 in |
Description
Centrifugal Pump, Discharge Pipe Size 3/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 50 ft, Flow Rate (Maximum) 38 gpm, Horsepower (Maximum) 1/2 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 3/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 34 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Index Pin Holder (FC5L003)
- VERSA-MATIC E5 XL Elastomer Kit (E5 XL KIT)
- BASEMENT WATCHDOG Sump Pump 1/2Hp Combo (BW4000)
- DAYTON Pump, Coolant, 1/25 HP, 230V, 0.6 Amp (4JPG5)
- DAYTON Pump, 3/4 HP, 115/230V, 9.0/4.5 Amp (4JMW9)
- DAYTON Pump, Centrifugal, SS, 3 HP, 3 PH (5WXU1)
- DAYTON Pump, 1/2 HP, 115/230V, 7.5/3.8 Amp (4JMW7)
- DAYTON Centrifugal Pump, 1 HP, 1 Ph, 115/230V (2YER7)
- DAYTON CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V (2YEV6)
- DAYTON Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V, Hz: 60 (2YER8)
- DAYTON Pedestal Pump, HP Req 3, Polypropylene (2YEV3)
- Dayton Chemical-Resistant Pumps