Shop All Chemical-Resistant Pumps
Dayton
Pump, 1/2 HP, 115/230V, 7.5/3.8 Amp
Mfr # 4JMW7
Zoro # G0314885
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Housing Material 304 Stainless Steel
- Phase Single
- Voltage 115/230
- Max. GPM @ Head 38 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMW7
- Zoro # G0314885
- UPC # 190735326718
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 12 5/8 in |
Height | 7 7/8 in |
Width | 9 1/4 in |
Max. Dia. Solids | 1/8 in |
Overall Height | 7.9 in |
Overall Width | 9.3 in |
Overall Length | 12.6 in |
Solid Diameter (Maximum) | 0.13 in |
Discharge Pipe Size | 3/4 in |
Shaft Outer Diameter | 7/16 in |
Intake Pipe Size | 3/4 in |
Description
Centrifugal Pump, Discharge Pipe Size 3/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 50 ft, Flow Rate (Maximum) 38 gpm, Horsepower (Maximum) 1/2 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 3/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 34 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 1/2 HP Cast Iron Pedestal Sump Pump (92551)
- PROCON Pump, Rotary Vane, Brass (112A035F11CA 250)
- ARO Hose Asm, 624201-10 (624201-10)
- CENTRIPRO Guide Rail System, 3 In Flange, Cast Iron (A10-30)
- DAYTON CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V (2YEU1)
- DAYTON Pump, 1 1/2 HP, 115/230V, 15.0/7.5Amp (4JMX4)
- DAYTON CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V (2YEV6)
- DAYTON Pump, 3/4 HP, 115/230V, 8.2/4.1 Amp (4JMV5)
- DAYTON Pump, Centrifugal, SS, 3/4 HP, 3 PH (5WXT3)
- DAYTON Pump, 3 HP, 208-230/460V, 11.5-10.8/5.4 Amp (4JMX9)
- DAYTON CentrifugalPump, 1/3hp, 1 Ph, 115/208-230V (2YEV4)
- Dayton Chemical-Resistant Pumps