Shop All Chemical-Resistant Pumps
Dayton
Pump, 1/2 HP, 115/230V, 7.2/3.6 Amp
Mfr # 4JMV3
Zoro # G0716143
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Housing Material 304 Stainless Steel
- Phase Single
- Voltage 115/230
- Max. GPM @ Head 38 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMV3
- Zoro # G0716143
- UPC # 190735326589
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 in |
Width | 6 1/2 in |
Height | 7 7/8 in |
Length | 13 5/16 in |
Overall Height | 7.9 in |
Overall Length | 13.3 in |
Overall Width | 6.5 in |
Discharge Pipe Size | 3/4 in |
Intake Pipe Size | 3/4 in |
Solid Diameter (Maximum) | 0.13 in |
Shaft Outer Diameter | 7/16 in |
Description
Centrifugal Pump, Discharge Pipe Size 3/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 50 ft, Flow Rate (Maximum) 38 gpm, Horsepower (Maximum) 1/2 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 3/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 34 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 2 hp (520200)
- LITTLE GIANT PUMP 115V Magnetic Drive Pump (589002)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NB-PX)
- SPRINGER PARTS Check Ball 45BY-1.5 inch - BUN; Replaces Part# 45BY-1.5-02-U (45BY-1.5-02-USP)
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/208-230V (2YEU2)
- DAYTON Pump, Centrifugal, SS, 2 HP, 1 PH (5WXT8)
- DAYTON Centrifugal Pump, 3 HP, 3 Ph, 208-230/460V (2YEW7)
- DAYTON Pump, Centrifugal, SS, 3 HP, 1 PH (5WXU0)
- DAYTON Centrifugal Pump, 1 HP, 1 Ph, 115/230V (2YER7)
- DAYTON Pump, Centrifugal, SS, 1 HP, 3 PH (5WXT5)
- DAYTON Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V (2YEW5)
- Dayton Chemical-Resistant Pumps