Shop All Chemical-Resistant Pumps
Dayton
Pump, 1 HP, 115/230V, 14.0/7.0 Amp
Mfr # 4JMV7
Zoro # G3170081
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Housing Material 304 Stainless Steel
- Phase Single
- Voltage 115/230
- Max. GPM @ Head 90 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMV7
- Zoro # G3170081
- UPC # 190735326626
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 14 1/4 in |
Height | 7 7/8 in |
Width | 6 9/16 in |
Max. Dia. Solids | 1/8 in |
Overall Height | 7.9 in |
Overall Width | 6.6 in |
Overall Length | 14.3 in |
Solid Diameter (Maximum) | 0.13 in |
Intake Pipe Size | 1 1/2 in |
Shaft Outer Diameter | 7/16 in |
Discharge Pipe Size | 1 1/4 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 65 ft, Flow Rate (Maximum) 90 gpm, Horsepower (Maximum) 1 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 75 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1/4 HP Cast Aluminum Sump Pump with Vertical Float Switch (SPA02501VDK)
- PIUSI USA EX50,120V, 15 gpm, FuelPumpProKit, Auto/Mtr, 120VDC, 15 Max. Flow Rate (F0037650C)
- DAYTON Rotary Pump, 125psi, Cst Irn, 1-1/2HP (41TK18)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-19)
- DAYTON Pump, Centrifugal, SS, 3/4 HP, 3 PH (5WXT3)
- DAYTON CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V, Includes: Manual (2YEW3)
- DAYTON Centrifugal Pump, 1 HP, 1 Ph, 115/230V (2YER7)
- DAYTON Pedestal Pump, HP Req 1/2, Noryl (2YEW9)
- DAYTON Pump, 1/2 HP, 208-230/460V, 1.8/0.9 Amp (4JMW8)
- DAYTON Pump, Centrifugal, SS, 2 HP, 3 PH (5WXT9)
- DAYTON Pump, Centrifugal, SS, 1/2 HP, 1 PH (5WXT0)
- Dayton Chemical-Resistant Pumps