Shop All Chemical-Resistant Pumps
Dayton
Pump, 1 HP, 115/230V, 13.0/6.5 Amp
Mfr # 4JMX2
Zoro # G0547032
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Housing Material 304 Stainless Steel
- Phase Single
- Voltage 115/230
- Max. GPM @ Head 90 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMX2
- Zoro # G0547032
- UPC # 190735326756
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Max. Dia. Solids | 1/8 in |
Height | 7 7/8 in |
Length | 12 15/16 in |
Width | 9 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12.9 in |
Overall Width | 9.3 in |
Overall Height | 7.9 in |
Shaft Outer Diameter | 7/16 in |
Solid Diameter (Maximum) | 0.13 in |
Intake Pipe Size | 1 1/2 in |
Discharge Pipe Size | 1 1/4 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 65 ft, Flow Rate (Maximum) 90 gpm, Horsepower (Maximum) 1 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 75 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVG4SA-PTSK-XXX)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H201A-020)
- DAYTON Impeller, Backhead and Seal Kit (PP092IBSK01G)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 0.75 HP, ODP Motor, BEP = 33 gpm (C143154CD1F)
- DAYTON Centrifugal Pump, 3/4 HP, 1 Ph, 115/230V (2YER5)
- DAYTON Centrifugal Pump, 3 HP, 3 Ph, 208-230/460V (2YEU5)
- DAYTON CentrifugalPump, 1 1/2hp, 1ph, 115/208-230V (2YER9)
- DAYTON Centrifugal Pump, 1 HP, 1 Ph, 115/230V (2YER7)
- DAYTON Pump, 3/4 HP, 230/460V, 3.0/1.5 Amp (4JMV6)
- DAYTON Pedestal Pump, HP Req 3, Noryl (2YEX5)
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YER6)
- Dayton Chemical-Resistant Pumps