Shop All Chemical-Resistant Pumps
Dayton
Pump, 1 1/2 HP, 208-230/460 Volt
Mfr # 4JMX5
Zoro # G1481347
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Housing Material 304 Stainless Steel
- Phase Three
- Voltage 208-230/460
- Max. GPM @ Head 116 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMX5
- Zoro # G1481347
- UPC # 190735326787
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Width | 9 1/4 in |
Length | 13 7/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 7 7/8 in |
Max. Dia. Solids | 1/8 in |
Overall Height | 7.9 in |
Overall Width | 9.3 in |
Overall Length | 13.4 in |
Solid Diameter (Maximum) | 0.13 in |
Intake Pipe Size | 1 1/2 in |
Discharge Pipe Size | 1 1/4 in |
Shaft Outer Diameter | 7/16 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 78 ft, Flow Rate (Maximum) 116 gpm, Horsepower (Maximum) 1 1/2 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 100 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M8000-C)
- ATLANTIC Pump, 1 HP, Iron (A-21)
- DAYTON Hand Nozzle, Aluminum (1DLU5)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (100MC1D4D0)
- DAYTON Pump, 3 HP, 208-230/460V, 11.5-10.8/5.4 Amp (4JMX9)
- DAYTON Pump, 1 HP, 230/460V, 4.8/2.4 Amp (4JMV8)
- DAYTON CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V, Includes: Manual (2YEW3)
- DAYTON CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V (2YEU1)
- DAYTON Pump, Centrifugal, SS, 2 HP, 3 PH (5WXT9)
- DAYTON Pump, 2 HP, 115/230V, 18.0/9.0 Amp (4JMX6)
- DAYTON Pump, 2 HP, 115/230V, 21.6/10.8 Amp (4JMW2)
- Dayton Chemical-Resistant Pumps