Shop All Chemical-Resistant Pumps
Dayton
Pump, 1 1/2 HP, 115/230V, 15.0/7.5Amp
Mfr # 4JMX4
Zoro # G0685377
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Housing Material 304 Stainless Steel
- Phase Single
- Voltage 115/230
- Max. GPM @ Head 116 gpm @ 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMX4
- Zoro # G0685377
- UPC # 190735326770
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Height | 7 7/8 in |
Length | 14 3/8 in |
Max. Dia. Solids | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 9 1/4 in |
Overall Width | 9.3 in |
Overall Length | 14.4 in |
Overall Height | 7.9 in |
Solid Diameter (Maximum) | 0.13 in |
Intake Pipe Size | 1 1/2 in |
Discharge Pipe Size | 1 1/4 in |
Shaft Outer Diameter | 7/16 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 78 ft, Flow Rate (Maximum) 116 gpm, Horsepower (Maximum) 1 1/2 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 100 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL017LF)
- DAYTON Pump, Trash, 13 HP (3P654)
- ATTWOOD MARINE Attwood Tsunami Mk2 T500 Aerator, 12V, 3/4 in. NPT Inlet (5643-4)
- DWYER INSTRUMENTS Flowmeter, Range 5-5 Gpm Water (VFC-141-EC)
- DAYTON Pump, 1 1/2 HP, 208-230/460 Volt (4JMX5)
- DAYTON Centrifugal Pump, 3 HP, 3 Ph, 208-230/460V (2YEW7)
- DAYTON Pump, 2 HP, 115/230V, 18.0/9.0 Amp (4JMX6)
- DAYTON Pump, 1 1/2 HP, 115/230V, 17.0/8.5 Amp (4JMV9)
- DAYTON Pump, Centrifugal, SS, 1 HP, 1 PH (5WXT4)
- DAYTON Pump, 2 HP, 115/230V, 21.6/10.8 Amp (4JMW2)
- DAYTON Pump, 1 HP, 115/230V, 14.0/7.0 Amp (4JMV7)
- Dayton Chemical-Resistant Pumps