Shop All Ratchet Pullers
This Product is Discontinued
Dayton
Puller, Ratchet, Lift Cap 1000Lb, Reach 6Ft (Discontinued)
Mfr # 3AY59
Zoro # G2639901
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pull Capacity 2,000 lb
- Cable or Rope Length 6 ft
- Cable or Rope Dia. 3/16 in
- Min. Between Hooks 18 in
- Standards ASME B30.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3AY59
- Zoro # G2639901
- UPC # 190735279625
- Country of Origin China
- Category Ratchet Pullers
Dimensions
Cable or Rope Length | 6 ft |
Cable or Rope Dia. | 3/16 in |
Lever Length | 18 1/2 in |
Cable Length | 6 ft. |
Details
Manual Cable Hoist/Puller Item | Cable Ratchet Puller |
Pull Capacity | 2,000 lb |
Min. Between Hooks | 18 in |
Standards | ASME B30.21 |
Includes | Preformed Galvanized Aircraft Cable and Self-aligning Cable Guide that Minimizes Cable Wear |
Hoist Mount | Hook Mounted - No Trolley |
Hook Opening | 7/8 in |
Material | Steel |
Ratchet | Positive Locking |
Trolley Configuration | Hook Mounted - No Trolley |
Finish | Zinc Plated |
Item | Ratchet Puller |
Lifting Capacity | 1,000 lb |
Description
Ratchet Puller, Cable Length 6 ft., Lever Length 18 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.