Shop All Ratchet Pullers
Dayton
Puller, Ratchet, Lift Cap 1000 2000 Lb
Mfr # 3AY60
Zoro # G2297915
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull Capacity 0.5 lb
- Cable or Rope Length 15 ft
- Cable or Rope Dia. 3/16 in
- Min. Between Hooks 18 in
- Standards ASME B30.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3AY60
- Zoro # G2297915
- UPC # 190735279632
- Country of Origin China
- Category Ratchet Pullers
Dimensions
Cable or Rope Length | 15 ft |
Cable or Rope Dia. | 3/16 in |
Lever Length | 18 1/2 in |
Cable Length | 15 ft. |
Details
Manual Cable Hoist/Puller Item | Cable Ratchet Puller |
Pull Capacity | 0.5 lb |
Min. Between Hooks | 18 in |
Standards | ASME B30.21 |
Includes | Preformed Galvanized Aircraft Cable and Self-aligning Cable Guide that Minimizes Cable Wear and 3 Hooks |
Hoist Mount | Hook Mounted - No Trolley |
Hook Opening | 7/8 in |
Trolley Configuration | Hook Mounted - No Trolley |
Lifting Capacity | 1,000 lb |
Finish | Zinc Plated |
Ratchet | Positive Locking |
Material | Steel |
Item | Ratchet Puller |
Description
Ratchet Puller, Cable Length 15 ft., Lever Length 18 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Brake Handle Assembly (2006-109)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00003)
- SEM PRODUCTS BUMPER REPAIR 1-OZ CTN (SE68422)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart 8 No Flat Wheels 2400 Lb. Capacity, 47-1/2L x 21-1/2W x 46-1/4H (800258)
- DAYTON Cable Ratchet Puller, 1000/2000Lb (61LA34)
- DAYTON 1000/2000 lbs. Cable Ratchet Puller (61LA33)
- DAYTON Cable Ratchet Puller, 1000Lb, 6Ft (61LA32)
- MAASDAM Massdam 1-ton Pow'R-Pull Come-Along (144S-6-LS)
- AMERICAN POWER PULL CHAIN PULLER 3T 635 (AG635)
- RONSTAN INTERNATIONAL F15 Puller, Small, 2-3/16" Line (RFSPLICE-F15)
- AMERICAN POWER PULL CHAIN PULLER 1/4-Ton (AG602)
- Dayton Ratchet Pullers