Shop All Fan Parts
Dayton
Pull Chain Switch
Mfr # VEPULLCSG
Zoro # G3021098
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 6ALE6, 6ALE7, 2LY96, 2LY97, 2LY99, 2MA10, 1RWB4, 1RWB5
- Fits Brand Dayton
- Recommended Use Dayton 6ALE6, 6ALE7, 2LY96, 2LY97B 2LY99, 2MA10, 1RWB4, 1RWB5
- Includes 8 in Chain, Silver Knurled Nut, Wood Pull Handle
- Standards CSA, RU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stem Length | 0.32 in |
Stem Dia. and Thread Size | 0.368 in |
Overall Depth | 1.1 in |
Stem Thread Size | 0.368 in |
Overall Width | 0.28 in |
Stem Diameter | 0.37 in |
Overall Height | 0.98 in |
Chain Length | 8.98 in |
Mounting Hole Diameter | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Pull Chain Switch, Contact Form SP3T, Number of Connections 4, Switch Function Off/On/On/On, Push-In Terminals, AC Contact Rating 3 A @ 250 V, 6 A @ 125 V, DC Contact Rating Not Applicable, Stem Length 0.32 in, Stem Dia. and Thread Size 0.368 in, Recommended Use Dayton 6ALE6A, 6ALE7A, 2MA10B, 2LY96B, 2LY97B, 2LY99B, 1RWB4B, 1RWB5B, 22YK15B, 22YK16B, 22YK17B, 22YK18B, 13V398A, 13V399A, 13V401A , 13V402A, Color Silver, Standards CSA, RU, Includes 8 in Chain, Silver Knurled Nut, Wood Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Blower Wheel Right (99020142)
- PARKER Suction Line Filter/Dryer, 5/8 Sweat I.D. (SLD-13-5SV-HH)
- DANFOSS Wvfx 20 3/4" Wtrregvlv R410 (003N3411)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (5C210)
- DAYTON Motor (VED140U2920.6G)
- DAYTON Replacement Bearing (53J920)
- DAYTON Replacement Aluminum Filter (6378308)
- DAYTON Motor (VED80U2901.1G)
- DAYTON Replacement Support Plate (6366374)
- DAYTON Actuator (MP-208VT)
- B & K Dial 12 in. H X 12 in. W Silver Zinc Blower Pulley (6336)
- Dayton Fan Parts