Shop All Replacement Propellers
Dayton
Propeller, Metric Bore
Mfr # GGS_47620
Zoro # G6423965
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 3/5 in
- Pitch 19 Degrees
- Number of Blades 3
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47620
- Zoro # G6423965
- UPC # 190735957615
- Country of Origin China
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 3/5 in |
Bore Dia. (mm) | 17 mm |
Details
Pitch | 19 Degrees |
Number of Blades | 3 |
Blade Material | Aluminum |
Item | Propeller |
RPM | 1075 RPM |
HP | 1/4 hp |
Hub Location | Intake |
For Use With | 1HLB2C, 1HLB3C |
Drive Type | Direct |
Rotation | CW |
Shop By | Closeouts |
Description
Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 3/5 in, Bore Dia. (mm) 17 mm, Pitch 19 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/4 hp, RPM 1075 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1HLB2C, 1HLB3C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (15201.6 6pk)
- REVCOR Blower Whl, Dia 8 In, Width 4 In, Rotation: CCW Closed End (B800-400HS L)
- WHITE-RODGERS 90-342 2 & 3 Pole - Type 91 (90-342)
- SUPCO Contactor, 50A, 120V, 3 Pole (DP501203)
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLN0)
- DAYTON Replacement Fan Blade (508186)
- DAYTON Propeller, Dia 3 In, Bore Dia 1/8 In (5JLK6)
- DAYTON Propeller, Metric Bore (GGS_47617)
- DAYTON Propeller, Dia 6 In, 27 Deg Pitch (5JLK1)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL3)
- DAYTON Propeller, Direct, Steel, 1/2 HP, CW (GGS_47551)
- Dayton Replacement Propellers