Shop All Replacement Propellers
Dayton
Propeller, Metric Bore
Mfr # GGS_47619
Zoro # G6423971
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 3/5 in
- Pitch 25 Degrees
- Number of Blades 3
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47619
- Zoro # G6423971
- UPC # 190735957622
- Country of Origin China
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 3/5 in |
Bore Dia. (mm) | 17 mm |
Details
Pitch | 25 Degrees |
Number of Blades | 3 |
Blade Material | Aluminum |
Drive Type | Direct |
Hub Location | Intake |
Item | Propeller |
RPM | 1075 RPM |
HP | 1/4 hp |
Rotation | CW |
For Use With | 1HLA9C |
Shop By | Closeouts |
Description
Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 3/5 in, Bore Dia. (mm) 17 mm, Pitch 25 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/4 hp, RPM 1075 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1HLA9C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Motor Support (MNTR0001K)
- DURAFLOW FILTRATION Electrostatic Filter for Home Furnaces - Washable - 24 x 36 x 1 (DEF24361E)
- DUPONT Pleated Air Filter, 21.5" x 23.25" x 1", 4 Pack (KB21.5X23.25X1A_4)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-GB-R1BD White Round Ceiling Diffuser and 8 in. Boot with Butterfly Damper (HT-GB-R1BD)
- DAYTON Replacement Propeller, 18 In, 3 Blade (2ATV6)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLN7)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1075 (4HZ11)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (5JLR0)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLN1)
- DAYTON Propeller, Dia 4 In, Bore Dia Hub Type (5JLK9)
- YORK SOURCE1 Fan Prop 24 Cw 331 12 Bore (S1-02635587000)
- Dayton Fan Blades and Propellers