Shop All Replacement Propellers
Dayton
Propeller, Metric Bore
Mfr # GGS_47617
Zoro # G6423980
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 2/5 in
- Pitch 21 Degrees
- Number of Blades 3
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GGS_47617
- Zoro # G6423980
- UPC # 190735957639
- Country of Origin China
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 2/5 in |
Bore Dia. (mm) | 10 mm |
Details
Pitch | 21 Degrees |
Number of Blades | 3 |
Blade Material | Aluminum |
Rotation | CW |
Hub Location | Intake |
Item | Propeller |
HP | 1/4 hp |
For Use With | 1HLA4C |
Drive Type | Direct |
RPM | 1075 RPM |
Description
Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 2/5 in, Bore Dia. (mm) 10 mm, Pitch 21 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/4 hp, RPM 1075 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1HLA4C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Nylon Brush Rod, 4 Ft (2XTA6)
- ZORO SELECT Pail Heater, Electric, 5 gal., 100W (BEE-5R)
- ALL-FILTERS 18X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (18301.8 4PK)
- XPOWER AP-2000 Air Purifier System NF-24 Stage 1 Pre-Filter (NF-24)
- DAYTON Replacement Propeller, 20 In, 3 Blade (2ATV7)
- DAYTON Replacement Propeller, 18 in.dia. (41TH84)
- DAYTON Propeller, Direct, Steel, 1/2 HP, CW (GGS_47553)
- DAYTON Fanblade, 30 In, 1/4hp (4HZ03)
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In (5JLN3)
- DAYTON Propeller, Dia 3 1/2 In, Bore Dia 3/16 In (5JLK8)
- SOLER & PALAU Exhaust Propeller Fan, 1/2HP, 1Ph, 1180rpm (LCE20QH1S)
- Dayton Replacement Propellers