Shop All Replacement Propellers
Dayton
Propeller, Metric Bore
Mfr # GGS_47616
Zoro # G6423999
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 3/5 in
- Pitch 17 Degrees
- Number of Blades 3
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47616
- Zoro # G6423999
- Country of Origin China
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 3/5 in |
Bore Dia. (mm) | 17 mm |
Details
Pitch | 17 Degrees |
Number of Blades | 3 |
Blade Material | Aluminum |
Hub Location | Intake |
Item | Propeller |
For Use With | 1HLA7C |
HP | 1/4 hp |
Rotation | CW |
Drive Type | Direct |
RPM | 1725 RPM |
Shop By | Closeouts |
Description
Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 3/5 in, Bore Dia. (mm) 17 mm, Pitch 17 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/4 hp, RPM 1725 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1HLA7C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, White (12/Bag) (LVPS0012WH)
- ACCUMULAIR Pleated Air Filter, 10" x 10" x 2", 6 Pack (FD10X10X2A_6)
- NORDFAB Duct Clamp 9 1/2 in W, 1 in H (8010005528)
- FRIGIDAIRE Printed Circuit Board (5304470987)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL5)
- DAYTON Propeller, Direct, Steel, 1/2 HP, CW (GGS_47553)
- DAYTON Replacement Fan Blade (508183)
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW (GGS_47552)
- DAYTON 36" Fan Blade Propeller, Galvanized, CW, 1/2 HP (9001481)
- DAYTON Fan Blade, 36 in., Galvanized, CW, 3/4 HP (9001565)
- SOLER & PALAU Exhaust Propeller Fan, 1/4HP, 1Ph, 600rpm (LCE24MH1S)
- Dayton Replacement Propellers