Shop All Replacement Propellers
Dayton
Propeller, Direct, Steel, 1/3 HP, CW
Mfr # GGS_47552
Zoro # G6334581
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 21/32 in
- Pitch 20 Degrees
- Number of Blades 3
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47552
- Zoro # G6334581
- UPC # 190735957486
- Country of Origin China
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 21/32 in |
Bore Dia. (mm) | 17 mm |
Details
Pitch | 20 Degrees |
Number of Blades | 3 |
Blade Material | Steel |
Drive Type | Direct |
RPM | 825 RPM |
HP | 1/3 hp |
Rotation | CW |
Item | Replacement Propeller |
Hub Location | Intake |
Description
Replacement Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 21/32 in, Bore Dia. (mm) 17 mm, Pitch 20 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/3 hp, RPM 825 RPM, Drive Type Direct, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Dyson Purifier HEPA Filter (965432-01)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K586)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52BN4LK-LED)
- PROTECTO WRAP FLASH TAPE PWSS 6""X75' (8440065SW)
- DAYTON Replacement Propeller, 18 In, 3 Blade (2ATV6)
- DAYTON Steel Fan Blade, 36 In (3C029)
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In (5JLN4)
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 1/4 In (5JLP2)
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In (5JLN3)
- YORK SOURCE1 Fan Prop 24 Cw 324 12 Inch Bore (S1-02645716000)
- Dayton Replacement Propellers