Shop All Replacement Propellers
Dayton
Propeller, Direct, Steel, 1/2 HP, CW
Mfr # GGS_47553
Zoro # G6334575
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 36 in
- Bore Dia. (In.) 21/32 in
- Pitch 19 Degrees
- Number of Blades 3
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47553
- Zoro # G6334575
- UPC # 190735957479
- Country of Origin China
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 36 in |
Bore Dia. (In.) | 21/32 in |
Bore Dia. (mm) | 17 mm |
Details
Pitch | 19 Degrees |
Number of Blades | 3 |
Blade Material | Steel |
Drive Type | Direct |
RPM | 825 RPM |
HP | 1/2 hp |
Rotation | CW |
Hub Location | Intake |
Item | Replacement Propeller |
Shop By | Closeouts |
Description
Replacement Propeller, Propeller Dia. (In.) 36 in, Bore Dia. (In.) 21/32 in, Bore Dia. (mm) 17 mm, Pitch 19 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/2 hp, RPM 825 RPM, Drive Type Direct, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Assembly (97017714)
- VULCAN Plug, Thermocouple, J (N56/05013-J)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG BTGUK2 Thermostat Guard Solid Base: 8.25 Hx5.375 Wx3.5 D Ring base: 8.175 Hx4.675 Wx3.675 D (BTGUK2)
- SUPCO Hot Surface Ignitor (SIG104)
- DAYTON Propeller, Dia 3 In, 30 Deg Pitch (5JLK2)
- DAYTON Propeller, Dia 6 In, 27 Deg Pitch (5JLK1)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLL8)
- DAYTON Replacement Propeller for 30" Fan (VE1VCG2PG)
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In (5JLN4)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1725 (4HZ04)
- REVCOR Replacement Propeller, Dia 48 In, 7/8 Bore (P4804-26.5 R 0.875)
- Dayton Fan Blades and Propellers