Shop All Replacement Propellers
Dayton
Propeller, Direct, Steel, 1/2 HP, CW
Mfr # GGS_47551
Zoro # G6334590
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 21/32 in
- Pitch 19 Degrees
- Number of Blades 3
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47551
- Zoro # G6334590
- UPC # 190735957493
- Country of Origin China
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 21/32 in |
Bore Dia. (mm) | 17 mm |
Details
Pitch | 19 Degrees |
Number of Blades | 3 |
Blade Material | Aluminum |
Rotation | CW |
Item | Replacement Propeller |
RPM | 1075 RPM |
HP | 1/3 hp |
Hub Location | Intake |
Drive Type | Direct |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 21/32 in, Bore Dia. (mm) 17 mm, Pitch 19 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/3 hp, RPM 1075 RPM, Drive Type Direct, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEL Round Duct Pipe, 10 in Duct Dia, 10 3/4 in W, 10 ft. L, 10 3/4 in H (HGUC1000PG1000)
- QMARK Ceiling Mounting Bracket (CMB10)
- JAYDEE FIFLEXMESH 38" x 150' EIFS Mesh, 4.5oz, Ext, Wht, 38"X150ft, White (EF-38150)
- DELAVAN Nozzle, Solid, GPH 2.00X, Spray Angle 45B (2467GU)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (5JLN9)
- DAYTON Fanblade, 24 In, 1/2 HP (4HZ06)
- DAYTON Fan Blade, 36 in., Galvanized, CW, 3/4 HP (9001565)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL1)
- DAYTON Propeller, Dia 5 In, Bore Dia 5/16 In (5JLN2)
- DAYTON Propeller, Dia 6 In, Bore Dia 3/16 In (5JLN5)
- SOLER & PALAU Supply Propeller Fan, 1/2HP, 1Ph, 760rpm (LCS24QH1S)
- Dayton Fan Blades and Propellers