Shop All Aluminum Fan Blades
Dayton
Propeller, Dia10 In, Bore Dia 5/16 In
Mfr # 2MXY3
Zoro # G3111561
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 10 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Required Motor HP 1/50
- Dimension A (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MXY3
- Zoro # G3111561
- UPC # 190735227886
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 10 in |
Bore Dia. (In.) | 5/16 in |
Dimension A (In.) | 1 5/8 in |
Blade Width (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/50 |
Item | Propeller |
Pitch (Deg.) | 30 Degrees |
Type | Replacement |
Blade Material | Aluminum |
Rotation | CCW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
Max. RPM | 1550 |
CFM @ 0.000-In. SP | 600 |
Number of Set Screws | 1 |
Description
Propeller, Replacement, Propeller Dia. (In.) 10 in, Bore Dia. (In.) 5/16 in, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CCW Facing Discharge, Required Motor HP 1/50, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 600, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Register Air Deflector, Clear (6TUC4)
- KOCH FILTER Pad Holding Frame, 24ga. Steel, 16"x25"x2" (116-700-008)
- MASTER FLASH Pipe Boot, 2" to 19-1/8" Square Pipes (MFSQ301BA)
- THERMOSOFT Digital Thermostat, 10 ft. Sensor L (UDG-4999)
- DAYTON Replacement Propeller (GGS_47331)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D962PG)
- DAYTON Blade, Fan, 24 In (4C231)
- DAYTON Propeller, 16 In, 1/2 Bore, 2660 CFM (3GTE8)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- DAYTON Propeller, 18 In, 1/2 Bore, 2840 CFM (3GTE9)
- DAYTON Replacement Propeller (GGS_47326)
- Dayton Aluminum Fan Blades