Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 9 In, Bore Dia 5/16 In
Mfr # 2MYA1
Zoro # G0933615
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 9 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Required Motor HP 1/100
- Rotation CW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MYA1
- Zoro # G0933615
- UPC # 190735228043
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 9 in |
Bore Dia. (In.) | 5/16 in |
Blade Width (In.) | 1 5/8 in |
Dimension A (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/100 |
Rotation | CW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
Max. RPM | 1550 |
Type | Replacement |
Pitch (Deg.) | 30 Degrees |
Blade Material | Aluminum |
CFM @ 0.000-In. SP | 420 |
Item | Propeller |
Number of Set Screws | 1 |
Description
Propeller, Replacement, Propeller Dia. (In.) 9 in, Bore Dia. (In.) 5/16 in, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 420, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA12)
- SCOTSMAN Baffle, 48" (A38913-001)
- HONEYWELL PURIFIER, AIR GENIUS 5 (HWLHFD320)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-W)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (2MXZ3)
- DAYTON Replacement Propeller (GGS_47326)
- DAYTON Blade, Fan, 30 In, Pitch (Deg.): 24 (3C380)
- DAYTON Propeller, 12" Dia., 41.5 Deg. Pitch (VE10E027PG)
- DAYTON 24" Propeller Blade Fan (2C370)
- DAYTON Propeller, Dia 3 In, 35 Deg Pitch (2PYP8)
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- Dayton Aluminum Fan Blades