Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 9 In, Bore Dia 1/4 In
Mfr # 2MYA2
Zoro # G1510275
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 9 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 5
- Required Motor HP 1/100
- Pitch (Deg.) 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MYA2
- Zoro # G1510275
- UPC # 190735228050
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 9 in |
Bore Dia. (In.) | 1/4 in |
Blade Width (In.) | 1 5/8 in |
Dimension A (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/100 |
Pitch (Deg.) | 30 Degrees |
Type | Replacement |
Number of Set Screws | 1 |
Max. RPM | 1550 |
Rotation | CCW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.000-In. SP | 420 |
Blade Material | Aluminum |
Item | Propeller |
Description
Propeller, Replacement, Propeller Dia. (In.) 9 in, Bore Dia. (In.) 1/4 in, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CCW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 420, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 1-1/2 In. D (HDL00001)
- FONDO 12 in. Armor Flex 304L Stainless Steel Rigid Support Clamp (FO2211815)
- HESSAIRE Portable Evaporative Cooler, Green (MC18V)
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x (481170-0450)
- DAYTON Propeller, 30 In, 5/8 Bore, 10,230 CFM (3GRE1)
- DAYTON Blade, Fan, 24 In (2C373)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT3)
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D987PG)
- DAYTON Propeller, 18" Dia., 24.3 Deg. Pitch (VE10E024PG)
- DAYTON Replacement Blade, 30 In., RPM: 1100 (23NU16)
- Dayton Fan Blades and Propellers