Shop All Replacement Propellers
Dayton
Propeller, Dia 8 In, Bore Dia 5/16 In
Mfr # 5JLR0
Zoro # G1745396
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 8 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Max. Ambient Temp. (F) 200 Degrees F
- Recommended Motor HP 1/30 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLR0
- Zoro # G1745396
- UPC # 190735344682
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 8 in |
Bore Dia. (In.) | 5/16 in |
Details
Number of Blades | 5 |
Max. Ambient Temp. (F) | 200 Degrees F |
Recommended Motor HP | 1/30 hp |
Rotation | CW Facing Discharge |
Color | White |
Item | Propeller |
CFM @ 3000 RPM | 730 cfm |
Attaches | Press Fit on Motor Shaft |
Propeller Material | Plastic |
Description
Propeller, 730 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 8 in, Number of Blades 5, Bore Dia. (In.) 5/16 in, CW Facing Discharge Rotation, Recommended Motor HP 1/30 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 7070/9700 CFM (39UK53)
- BELIMO 2-spdt AuxSwitches ALL NSR ACT (S2A)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Watts: 360 W (SHS80422)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 10, High Capacity, Synthetic, 4YUZ8, Beverage Board (4YUZ8)
- DAYTON Replacement Fan Blade (508183)
- DAYTON Replacement Propeller, 18 in.dia. (41TH84)
- DAYTON Propeller, Dia 5 9/16 In, Bore Dia 3/16 In (5JLL6)
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- DAYTON Replacement Prop, 24 In Dia, 43/64 In Bore (2MVX8)
- DAYTON Steel Fan Blade, 36 In (3C029)
- REVCOR Replacement Propeller, Dia 48 In, 3/4 Bore (DP4822-22.5 R 0.75)
- Dayton Replacement Propellers