Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 8 In, Bore Dia 5/16 In
Mfr # 2MXZ8
Zoro # G2118094
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 8 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Required Motor HP 1/100
- Remarks View Catalog Page For Better Selection Criteria
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MXZ8
- Zoro # G2118094
- UPC # 190735228029
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 8 in |
Bore Dia. (In.) | 5/16 in |
Dimension A (In.) | 1 5/8 in |
Blade Width (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/100 |
Remarks | View Catalog Page For Better Selection Criteria |
Pitch (Deg.) | 40 Degrees |
Blade Material | Aluminum |
CFM @ 0.000-In. SP | 300 |
Max. RPM | 1550 |
Item | Propeller |
Rotation | CCW Facing Discharge |
Number of Set Screws | 1 |
Type | Replacement |
Description
Propeller, Replacement, Propeller Dia. (In.) 8 in, Bore Dia. (In.) 5/16 in, Number of Blades 5, Pitch (Deg.) 40 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CCW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 300, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Roof Repair Tape, 4" x 16 ft., White (345650)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL5)
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 6ft (STC14356-06)
- DAYTON Propeller, Dia 9 In, Bore Dia 5/16 In, (2MYA3)
- DAYTON Replacement Propeller, 12 In Dia (4DFU2)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 9.1 Deg. (VE10D969PG)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E032PG)
- DAYTON Propeller, Dia 7 3/4 In, Hub Less Bore Dia (2MXZ5)
- DAYTON Propeller, 16" Dia., 25.8 Deg. Pitch (VE10D972PG)
- Dayton Aluminum Fan Blades