Shop All Replacement Propellers
Dayton
Propeller, Dia 8 In, Bore Dia 1/4 In
Mfr # 5JLP9
Zoro # G1293546
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 8 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 5
- Recommended Motor HP 1/30 hp
- Rotation CW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JLP9
- Zoro # G1293546
- UPC # 190735344675
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 8 in |
Bore Dia. (In.) | 1/4 in |
Details
Number of Blades | 5 |
Recommended Motor HP | 1/30 hp |
Rotation | CW Facing Discharge |
Attaches | Press Fit on Motor Shaft |
Propeller Material | Plastic |
CFM @ 3000 RPM | 730 cfm |
Max. Ambient Temp. (F) | 200 Degrees F |
Item | Propeller |
Color | White |
Description
Propeller, 730 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 8 in, Number of Blades 5, Bore Dia. (In.) 1/4 in, CW Facing Discharge Rotation, Recommended Motor HP 1/30 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENWAL Ignition Board (35-605939-337)
- HONEYWELL Minipeeper UV Sensor, 1/2" Mounting (C7027A1023)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal (4135-06)
- DAYTON Motor (VE1YNW4MG)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLL8)
- DAYTON Propeller, Metric Bore (GGS_47616)
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type (5JLP8)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL0)
- DAYTON Fan Blade, 36 in., Galvanized, CW, 3/4 HP (9001565)
- DAYTON Propeller, Dia 3 In, 30 Deg Pitch (5JLK2)
- DAYTON Propeller, Dia 5 In, Bore Dia 5/16 In (5JLN2)
- Dayton Fan Blades and Propellers