Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 8 In, Bore Dia 1/4 In
Mfr # 2MXZ7
Zoro # G1511806
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 8 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 5
- Required Motor HP 1/100
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MXZ7
- Zoro # G1511806
- UPC # 190735228012
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 8 in |
Bore Dia. (In.) | 1/4 in |
Dimension A (In.) | 1 5/8 in |
Blade Width (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/100 |
Blade Material | Aluminum |
Type | Replacement |
Item | Propeller |
Max. RPM | 1550 |
Rotation | CCW Facing Discharge |
Pitch (Deg.) | 40 Degrees |
CFM @ 0.000-In. SP | 300 |
Remarks | View Catalog Page For Better Selection Criteria |
Number of Set Screws | 1 |
Description
Propeller, Replacement, Propeller Dia. (In.) 8 in, Bore Dia. (In.) 1/4 in, Number of Blades 5, Pitch (Deg.) 40 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CCW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 300, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE 85158 Square Aluminum Roof Mounted Vent - Brown (HO563688)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A271)
- ZORO SELECT Automotive Service Connector, Blue, Low (6AWR0)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 8 (6B940)
- DAYTON Propeller, Dia 6 In, Hub Less Bore Dia (2MXY5)
- DAYTON Propeller, Dia 7 In, 30 Deg Pitch (2PYN3)
- DAYTON Propeller, Dia10 In, Bore Dia 5/16 In (2MXY3)
- DAYTON Propeller, 18 In, 5/8 Bore, 3410 CFM (3GTF8)
- DAYTON Propeller, 18" Dia., 24.3 Deg. Pitch (VE10E024PG)
- DAYTON Blade, Fan, 12 In (2C842)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- Dayton Fan Blades and Propellers